Buy more than* S$200* and get FREE SHIPPING

  • ES PE Gloves Disposable
  • ES PE Gloves Disposable
  • ES PE Gloves Disposable

ES PE Gloves Disposable 04-071-01

2.00 (1)
Item.#
03340513
Mfr.#
04-071-01
Package Qty.
1Box(100Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Overall Length (cm)
28
Size
M
Around Palms (cm)
26
Middle Finger Length (cm)
8.2
Type
Standard type
Thickness (mm)
0.03
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Handling of plastic products. Put on the bottom of cotton gloves
2
From Japan
On 2013-09-02 20:02:13
In the past, the mouth parts of both sides of the box were stopped with tape, but now it is gone, and the mouths of both sides are opened during use, all the gloves will jump out from there. I want you to stop the tape on both sides' mouths as before.
This review is about item#03340522.