Buy more than* S$200* and get FREE SHIPPING

  • ES PE Gloves Disposable
  • ES PE Gloves Disposable
  • ES PE Gloves Disposable

ES PE Gloves Disposable 04-071-02

2.00 (1)
Item.#
03340522
Mfr.#
04-071-02
Package Qty.
1Box(100Sheet)
Ship pack of
1
5.53 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Thickness (mm)
0.03
Middle Finger Length (cm)
8.2
Type
Standard type
Size
L
Around Palms (cm)
28.5
Overall Length (cm)
28
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Handling of plastic products. Put under cotton gloves
2
From Japan
On 2013-09-02 20:02:13
Previously, both sides of the mouth portion of the boxes, but had been stopped at the tape, now has lost it, in use, will be the mouth of both sides open, would jump out gloves are all from there. The mouth part of both sides as before, I want you to stop tape.
This review is about item#03340522.