Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ES PE Gloves Disposable
  • ES PE Gloves Disposable
  • ES PE Gloves Disposable

ES PE Gloves Disposable 04-071-03

2.00 (2)
Item.#
03340531
Mfr.#
04-071-03
Package Qty.
1Box(100Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Middle Finger Length (cm)
8.2
Type
Lateral embossed type
Material
Polyethylene
Size
M
Overall Length (cm)
28
Thickness (mm)
0.03
Around Palms (cm)
26
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
In handling plastic products, put under the cotton gloves
2
From Japan
On 2013-09-02 20:07:34
In the past both sides of the box were taped, but now there is no, the mouth of both sides is open during use, all the contents go out. I want you to stop the tape.
This review is about item#03340547.
It is mainly used under the leather gloves so that cutting oil of screw processing does not get on the hands.
2
From Japan
On 2009-11-26 11:35:13
Recently, there is a bonding defect at a rate of about 1 in 3 sheets. Adhesion around the fingertips is sweet, it is in a state not gloves. Please improve the adhesion part, thank you. In non-defective products, hands are saved by oil without getting dirty. Every time, you can do office work etc without having to wash your hands, so even disposable has enough economic effect.
This review is about item#03340547.