Buy more than* S$200* and get FREE SHIPPING

  • F-TELON Gloves

F-TELON Gloves A-30

5.00 (3)
Item.#
03340556
Mfr.#
A-30
Package Qty.
1Pair
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various tasks related to transistor, semi-conductor manufacturing etc. For etching glass and metal. Handling of plating, dyeing , chemical factories and other chemicals
Catch-Phrase
For strong acids and strong alkalis
Palm Width (cm)
12
Thickness (mm)
0.55
Specification
For men
Cuff Innre Diameter (cm)
10.5
Overall Length (cm)
36
Type
Thick and satin finish
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Alkaline cleaning
5
From Japan
On 2017-10-12 15:18:10
It is easy to use for work like dabbing metal pieces to alkaline liquid because of its long sleeve. Although I bought the A-10 type, it has moderate elasticity and it is easier than expected to detach. There was no penetration even if lifting up a metal piece which is rusty and surface roughness seems to be intense.
This review is about item#3340592.
Baking work after stainless steel welding.
5
From Japan
On 2016-01-27 17:54:03
I have been using this product for several years, but there is no special long-term acid-resistant glove. It is burned out after stainless steel welding, it is used in the dobuzuke work, it is soft and has good handling very well. The price is expensive a little, but I think that it is worthwhile because the workability is good.
This review is about item#02447374.
Used when handling high temperature liquids
5
From Japan
On 2014-10-07 11:06:29
It is tough and long to use, so it is very excellent in terms of cost performance.
This review is about item#02447383.