Buy more than* S$200* and get FREE SHIPPING

  • F-TELON Glove, Ladies

F-TELON Glove, Ladies B-22L

5.00 (1)
Item.#
03340626
Mfr.#
B-22L
Package Qty.
1Pair
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Palm Width (cm)
10
Thickness (mm)
0.4
AS ONE Part Number
6-929-02
Overall Length (cm)
55
TGK Product Number
280-23-75-07
Middle Finger Length (cm)
7.6
Application
Various tasks related to transistor, semi-conductor manufacturing etc. For etching glass and metal. Handling of plating, dyeing, chemical factories and other chemicals.
Cuff Innre Diameter (cm)
12.7
Size
B-22L for girls and (long)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Etching of glass using hydrofluoric acid
5
From Japan
On 2013-08-18 15:50:50
It is a familiar item from before. There is nothing else available for this task. However, because it is a rubber product, it can not be saved for long periods of time, it becomes an order after damaged ones in use. It will be helpful for prompt delivery at such times.
This review is about item#03340626.