Buy more than* S$200* and get FREE SHIPPING

  • Gloves for Glove Boxes

Gloves for Glove Boxes Hanarobu K-82 (song)

Item.#
03340662
Mfr.#
Hanarobu K-82 (song)
Package Qty.
1Pair
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various tasks related to transistor, semi-conductor manufacturing etc. For etching glass and metal. Handling of plating, dyeing, chemical factories and other chemicals.
Palm Width (cm)
12
Overall Length (cm)
80
Thickness (mm)
0.4
Cuff Innre Diameter (cm)
20
Middle Finger Length (cm)
7.6
Size
K-82
Type
Synthetic rubber track finger type