Buy more than* S$200* and get FREE SHIPPING

  • Anti Skid Gloves, Super Strong And Solvent Resistant

Anti Skid Gloves, Super Strong And Solvent Resistant 04-012-03

Item.#
03340705
Mfr.#
04-012-03
Package Qty.
1Pair
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Regaurdless if the gloves appear normal, the solvent may seep into and make contact with the skin, so please be careful Depending on kinds of thinner used, the stopper may deteriorate in quality
Palm Width (cm)
About 12
Material
Polyurethane
Inner Surface
Satin finish
Exterior
No slip
Type
For the men's long form
Purpose
Solvents such as paint thinner and trichloroethylene that is used for cleaning purposes in metal working. For Handling paints, inks / adhesives, oils and fats.
Color
Silver gray
AS ONE Part Number
6-763-03
Middle Finger Length (cm)
7.8
Overall Length (cm)
55