Buy more than* S$200* and get FREE SHIPPING

  • Anti Skid Gloves, Super Strong And Solvent Resistant

Anti Skid Gloves, Super Strong And Solvent Resistant 04-012-04

Item.#
03340714
Mfr.#
04-012-04
Package Qty.
1Pair
Ship pack of
1
43.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Regaurdless if the gloves appear normal, the solvent may seep into and make contact with the skin, so please be careful Depending on kinds of thinner used, the stopper may deteriorate in quality
Palm Width (cm)
About 12
Material
Polyurethane
Inner Surface
Ground hosiery
Overall Length (cm)
36
Purpose
Solvents such as paint thinner and trichloroethylene that is used for cleaning purposes in metal working. For Handling paints, inks / adhesives, oils and fats.
Color
Silver gray
Type
G type for boys
Exterior
No anti-slip