Buy more than* S$200* and get FREE SHIPPING

  • Earthtelon Gloves

Earthtelon Gloves -

4.00 (1)
Item.#
03340757
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (kgf/cm2)
120 or more
Description 2
Earth telon glove (long type).
Overall Length (cm)
60
Elongation (%)
500 or more
Electrical Resistance (ohm)
Below 5x107
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Shot blaster
4
From Japan
On 2013-11-19 14:46:31
I want a thicker in this size. Is not the price a little cheaper?
This review is about item#03340741.