Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rubber Gloves, "Dailove 223"
  • Rubber Gloves,
  • Rubber Gloves,

Rubber Gloves, "Dailove 223" 223

4.25 (8)
Item.#
03340784
Mfr.#
223
Package Qty.
1Pair
Ship pack of
1
26.19 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For work which using various oils and solvent, like machinery industry, ironworker industry, physics and chemistry, part washing and paint job, printing industry and chemicals manufacturing industry.
Color
Yellow
Type
Super soft type for common solvents
Palm Width (cm)
10.9
Middle Finger Length (cm)
7
Size
S
Material (reverse side)
100% cotton(knitted fabric)
Thickness (mm)
1.0 (lining is included)
AS ONE Part Number
6-923-03
Material (surface)
Polyurethane
Overall Length (cm)
31
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
During the paint work, it uses the solvent cleaning.
5
From Japan
On 2017-01-06 12:06:59
You are using the hardness of the rubber is easy just well very use.
This review is about item#3340775.
For cleaning work by thinner
4
From Japan
On 2016-12-12 16:54:03
Very easy to use on Yawaraku is good. Durability is decent.
This review is about item#3340775.
washing up
4
From Japan
On 2016-06-13 15:40:35
You slip a little hand the case might be out to work the use of hand-wash with a detergent But it was in the assumption
This review is about item#05868956.
Degreasing work by volatile chemicals
3
From Japan
On 2015-10-21 00:09:38
Slippery (not in comparison with other products, natural levels in products of this kind).
This review is about item#05868956.
Cleaning of paint supplies
5
From Japan
On 2015-04-07 09:20:13
Can also cleaning of fine painting supplies, is very easy to use. Durability is also there, we are long-lasting.
This review is about item#03340775.
Paint job
5
From Japan
On 2012-06-06 14:06:36
Supple thin. Also easy to do fine work, such as cleaning of cancer after painting. There is also a durable thin split, cost performance I think that high.
This review is about item#05868956.
Use to paint the foundation for the solution containing the organic solvent to the wood products
4
From Japan
On 2011-11-14 13:55:40
Fine work soft is also happy to be able without difficulty I do not know yet is whether longevity about how to not hard future The higher resistance also I want to buy
This review is about item#05868956.
I use to wash of pickling.
4
From Japan
On 2011-08-29 09:00:17
It is soft and easy to use. I think that you want to use in the future.
This review is about item#03340775.