Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE

DAILOVE 440

4.00 (1)
Item.#
03340811
Mfr.#
440
Package Qty.
1Pair
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Solvent work of seriously considering operating efficiency
Color
Green
Type
Soft type for common solvents
Size
LL
Middle Finger Length (cm)
8.4
Material (reverse side)
100% cotton(knitted fabric)
Thickness (mm)
0.95 (lining cloth is included)
Overall Length (cm)
33
Palm Width (cm)
13.1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Product processing work
4
From Japan
On 2013-04-10 15:54:13
Because it is expensive, I tried to substitute for a different one, but since it deals with metals, it quickly disappeared and it returned to this product after all. There is only high, it is strong and lasts long. If it is a little cheaper it is five stars.
This review is about item#03340802.