Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DAILOVE
  • DAILOVE
  • DAILOVE

DAILOVE 5000

4.05 (20)
Item.#
03340845
Mfr.#
5000
Package Qty.
1Pair
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (surface)
Polyurethane
Color
White
Type
For powerful solvents
Palm Width (cm)
12.9
Middle Finger Length (cm)
8.2
Description 2
Adopt a polyurethane resin solvent which is superior in solvent resistance better than dailove 550.
Overall Length (cm)
26
Thickness (mm)
1.0 (lining is included)
TRUSCO Part Number
324-7198
Material (reverse side)
100% cotton(knitted fabric)
Size
LL
Catch-Phrase
It is strong to a solvent and can be used for paint application!
Customer Reviews
5 star 8
4 star 7
3 star 3
2 star 2
1 star 0
Review Rating: 4.05
20 Customer Reviews
The reviews are automatic translation.
Site
2
From Japan
On 2018-04-06 09:00:50
The search is easy to understand, and the goods are delivered soon, so it is appreciated, but invoices from companies of other companies do not come or I am in trouble because the phone can not connect at all.
This review is about item#3340836.
For on-site work
4
From Japan
On 2018-02-08 08:38:02
Searching can be made smoothly and quickly, delivery is also quick, so it will be saved.
This review is about item#03340836.
When painting
2
From Japan
On 2017-07-05 13:24:54
Although I bought it for a while, I found it in 10 bun units, but I found a place where I can purchase with a unit price of 1400 yen and changed it.
For heat treatment work
4
From Japan
On 2017-01-20 15:18:22
There are good discounts, and delivery is also fast so I am saved.
This review is about item#3340836.
It is used for coloring before painting and spray gun cleaning.
5
From Japan
On 2015-08-12 15:25:00
It's easy to use and strong, and we are using it expertly for this.
This review is about item#03340836.
Use of solvent
4
From Japan
On 2015-06-26 18:35:49
I thought that it would be best for a little longer length. (Dairobe 550)
This review is about item#02447593.
When solvent is used
5
From Japan
On 2014-11-11 21:50:35
I purchase it at about the pace once a year. There is no problem at the time of use, but in the summer it becomes awfully sweaty, it smells on my hands.
This review is about item#03340836.
When we are thinner
5
From Japan
On 2014-08-10 14:46:00
It is used when washing items with lacquer thinner, but other gloves will be quickly used but can be used without tearing. Can not it be made of a soft material a little more? Price should be kept a little more
This review is about item#03340836.
For washing paint tool
4
From Japan
On 2013-07-12 17:36:08
It is used for cleaning spray gun etc. after painting. Because the cleaning solvent is MEK main, I made this glove. For now, there is no problem with work.
This review is about item#03340836.
Cleaning after painting operation
5
From Japan
On 2013-01-14 16:17:56
I have been using it for many years
This review is about item#03340827.