Buy more than* S$200* and get FREE SHIPPING

  • Rubber Gloves Dailove 5500 for Strong Solvent Long Type
  • Rubber Gloves Dailove 5500 for Strong Solvent Long Type
  • Rubber Gloves Dailove 5500 for Strong Solvent Long Type

Rubber Gloves Dailove 5500 for Strong Solvent Long Type 5500

3.60 (5)
Item.#
03340863
Mfr.#
5500
Package Qty.
1Pair
Ship pack of
1
39.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Size
L
Type
Strong solvents longitudinal type
AS ONE Part Number
8-5645-04
Material (surface)
Polyurethane
Middle Finger Length (cm)
7.9
Overall Length (cm)
33
Thickness (mm)
1.0 (lining is included)
TRUSCO Part Number
324-7236
Palm Width (cm)
11.7
Material (reverse side)
100% cotton(knitted fabric)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Organic solvent work
4
From Japan
On 2015-07-31 16:17:35
It is pretty good. You also Instead price, but ....
This review is about item#03340863.
Cleaning work of thinner
2
From Japan
On 2014-05-29 21:28:09
It has only a few times to start using. Previously, there has been more durable. Then high. It has gone up in price but has dropped the price of other gloves.
This review is about item#03340863.
Used in the solution version
5
From Japan
On 2013-04-12 22:03:00
Longitudinal type for Dairobu 5500 powerful solvent of Daiyagomu, because the hand of the form has been firmly fixed, it is very convenient and easy attachment and detachment of the midst of the work. But it is that the longitudinal type, personally can be peace of mind and a little more long because there is a fear that the solvent enter into the gloves.
This review is about item#03340854.
Solvent cleaning
2
From Japan
On 2011-06-02 17:18:46
Not good against the percentage of price
This review is about item#03340863.
Painting
5
From Japan
On 2010-12-23 15:49:42
I do not know because the worker is using, but I think that's what may because it was asked to order again
This review is about item#03340872.