Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE
  • DAILOVE
  • DAILOVE
  • DAILOVE

DAILOVE 20

4.62 (13)
Item.#
03340881
Mfr.#
20
Package Qty.
1Pack(5Pair)
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (surface)
Polyurethane
Thickness (mm)
0.2
Size
L
Type
Thin type solvent
Palm Width (cm)
12.1
Purpose
Printing industry, painting industry, testing, research, precision equipment manufacturing, and other works with solvents
Overall Length (cm)
30
Lining
Without
Color
Semi-transparent
TGK Product Number
125-87-09-11
Middle Finger Length (cm)
7.9
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
During machine maintenance with solvent
4
From Japan
On 2018-01-19 11:07:22
I was looking for something that can be used for fine maintenance work. I think that it is easy to work because it is made of a very soft material while also supporting solvents. It is still appreciated if there is a long type with the same one.
This review is about item#37090636.
For cooking
5
From Japan
On 2017-03-16 15:43:07
Because of atopy, it is a painful skin when cooking, but thanks to this glove, it is handy for painting free cooking.
This review is about item#3340897.
It is used when paint etc is used, when cleaning instruments.
5
From Japan
On 2015-06-21 18:07:32
It is resistant to solvents and protects your hands. At present there are no particular improvements. It plays a full role. In other words, a little surplus part of the fingertips of the glove is suitable for fine work? .
This review is about item#37090234.
For protection during work
5
From Japan
On 2015-03-27 09:26:15
Because it is a consumable item, I think I will buy it again if it runs out. I am using it for many years, but it is strong and easy to use.
This review is about item#03340881.
Degreasing work
4
From Japan
On 2014-08-12 13:25:20
It is used for degreasing work of metal products. I will purchase it because it is cheaper than others. It is thin and easy to work, but on the other hand it is a difficulty as it loses as soon as there is Bali. As we consume a lot, I will purchase it on the day of 10% off in the future as well! It is!
This review is about item#03340881.
At the time of cleaning the printing plate (for using solvent)
5
From Japan
On 2014-05-22 14:32:26
Because the material is thin, there is a feeling that it has a crib.
This review is about item#03340881.
Printing work
5
From Japan
On 2014-03-30 15:30:29
I use it because the price cheaply arrives soon.
This review is about item#03340881.
It is used for painting work.
5
From Japan
On 2013-10-15 09:47:19
It is strong for thinners, but it will be torn if there are burrs etc on the parts, it would be fine if it was a bit more robust? I bought a thick one, but since the price will be higher, I can not buy it because I save expenses.
This review is about item#03340881.
Cleaning the plate after printing
5
From Japan
On 2013-04-19 09:52:37
Since it is not stiff, the waste cloth is easy to grasp. Just a single use time will be extended.
This review is about item#37090611.
Solvent work
2
From Japan
On 2013-03-25 13:20:49
In a blink of an eye, one of the fingertips has become empty. . The other one is strongly used. I think that ease of use is good, is it the initial malfunction?
This review is about item#37090611.