Buy more than* S$200* and get FREE SHIPPING

  • Rubber Gloves, "Dailove 20"
  • Rubber Gloves,
  • Rubber Gloves,

Rubber Gloves, "Dailove 20" 20

4.64 (11)
Item.#
03340897
Mfr.#
20
Package Qty.
1Pack(5Pair)
Ship pack of
1
76.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (surface)
Polyurethane
Thickness (mm)
0.2
TGK Product Number
125-87-09-10
Middle Finger Length (cm)
7.5
Size
M
Purpose
Printing industry, painting industry, testing, research, precision equipment manufacturing, and other works with solvents
Overall Length (cm)
30
Type
Thin type solvent
Palm Width (cm)
11.3
Lining
Without
Color
Semi-transparent
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
After the time of paints used, used during the cleaning of the instrument.
5
From Japan
On 2015-06-21 18:07:32
Strongly in a solvent, it will protect your hands. Currently there is no particular improvements and the like. It is willing to fully play a role. Speaking have to only, a little extra part of the fingertips of the gloves, Kana not suitable for fine work? .
This review is about item#37090234.
For protection during work
5
From Japan
On 2015-03-27 09:26:15
Since consumables I think also buy when they are no longer. I'm using for many years, but a strong, easy-to-use.
This review is about item#03340881.
Work of degreasing
4
From Japan
On 2014-08-12 13:25:20
It is using at the time of the degreasing work of metal products. We are allowed to buy for less expensive than the other. Thin and you easy to work, but on the other hand is there is a drawback because the defeated as soon as there is a burr even a little. Because is consumed in large quantities, we will purchase to be of 10% off day the future! !
This review is about item#03340881.
When the cleaning of the printing plate (for the use of a solvent)
5
From Japan
On 2014-05-22 14:32:26
There is a sense that the material has a thin for waste
This review is about item#03340881.
Printing job
5
From Japan
On 2014-03-30 15:30:29
Since the price arrives early cheap, we use.
This review is about item#03340881.
We are using the paint work.
5
From Japan
On 2013-10-15 09:47:19
Strong is the Toka thinner but torn and there are burrs on the component, or is impossible, but I wish I was a little more durable? You can not buy because of the cost savings because although I bought the thick of things price becomes high.
This review is about item#03340881.
Cleaning of the plate after printing
5
From Japan
On 2013-04-19 09:52:37
Easy to grasp is waste because it does not stiff But once the use time would extend long.
This review is about item#37090611.
Solvent work
2
From Japan
On 2013-03-25 13:20:49
In no time I have a hole in one side of the fingertip. . The other is to use and durable. Although usability is I think a good, what initial failure?
This review is about item#37090611.
In order to use a cleaning solvent of the screen after printing plate
5
From Japan
On 2013-01-19 09:01:51
But I was using the M, L4 and asked to know that there is a handling of S in Zuraku this time your company and the work is too large for women from before. Workability is familiar with the hand well, easy to fine work. Etc. We are very satisfied. Thank you very much.
This review is about item#03340906.
Gasoline, lacquer thinner or "paint Clean" w, etc.
5
From Japan
On 2012-04-20 02:45:26
And fuel, such as gasoline such that if normal glove stinking, Lacquer thinner, also dealing with a solvent such as "Paint Clean", Us to protect the finger to tough. For me is a necessity. Just so thin, when dealing with cutlery such as sharpening spoofing the scraper is, Care must be taken so that the finger does not hit.
This review is about item#03340897.