Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE
  • DAILOVE
  • DAILOVE
  • DAILOVE

DAILOVE H3

Item.#
03340915
Mfr.#
H3
Package Qty.
1Pack(5Pair)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
30
Application
Printing industry, painting industry, testing, research, precision equipment manufacturing, and other works with solvents
Middle Finger Length (cm)
7.9
Size
L
Type
Thin type solvent
Purpose
Printing industry, painting industry, testing, research, precision equipment manufacturing, and other works with solvents
Description 2
Difficult for stuffiness, it is recommended to those who are worried about rough hands.
Thickness (mm)
0.1
Palm Width (cm)
12.1
Lining
Without
Color
Semi-transparent
TGK Product Number
716-23-72-71
Catch-Phrase
decreases the discomfort feeling due to sweating during long time work