Buy more than* S$200* and get FREE SHIPPING

  • Rubber Gloves, "Dailove H3"
  • Rubber Gloves,
  • Rubber Gloves,

Rubber Gloves, "Dailove H3" H3

Item.#
03340924
Mfr.#
H3
Package Qty.
1Pack(5Pair)
Ship pack of
1
41.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
30
Application
Printing industry, painting industry, testing, research, precision equipment manufacturing, and other works with solvents
Lining
Without
Color
Semi-transparent
TGK Product Number
716-23-72-72
Purpose
Printing industry, painting industry, testing, research, precision equipment manufacturing, and other works with solvents
Description 2
Difficult for stuffiness, it is recommended to those who are worried about rough hands.
Thickness (mm)
0.1
Middle Finger Length (cm)
7.5
Size
M
Type
Thin type solvent
Palm Width (cm)
11.3
Catch-Phrase
decreases the discomfort feeling due to sweating during long time work