Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE
  • DAILOVE
  • DAILOVE

DAILOVE H3

Item.#
03340933
Mfr.#
H3
Package Qty.
1Pack(5Pair)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
30
Application
Printing industry, painting industry, testing, research, precision equipment manufacturing, and other works with solvents
Middle Finger Length (cm)
7
Size
S
Type
Solvent thin type
Thickness (mm)
0.1
Palm Width (cm)
9.7
Lining
None
Color
Semitransparent
Description 2
Because that is hard to be stuffy, I would recommend for those rough hands is a concern.