Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE

DAILOVE H4

Item.#
03340942
Mfr.#
H4
Package Qty.
1Pack(5Pair)
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Electricity passes through. These are not high voltage resistant gloves.
Color
Black
Middle Finger Length (cm)
7.9
Size
L
Material
Front Back: Polyurethane
Purpose
Oil refineries, paint industries, solvent manufacturing, printing industries, and fireworks manufacturing.
Around Palms (cm)
24.2
Overall Length (cm)
30
Thickness (mm)
0.1
Electrical Resistance Value
10 3 to 10 6 ohm