Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE

DAILOVE H4

Item.#
03340951
Mfr.#
H4
Package Qty.
1Pack(5Pair)
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Electricity passes through. These are not high voltage resistant gloves.
Color
Black
Middle Finger Length (cm)
7.5
Size
M
Material
Table \ and back: Polyurethane
Electrical Resistance Value
10 3 to 10 6 ohm
Purpose
Oil refineries, paint industries, solvent manufacturing, printing industries, and fireworks manufacturing.
Around Palms (cm)
22.6
Overall Length (cm)
30
Thickness (mm)
0.1
TRUSCO Part Number
324-7376