Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rubber Glove, Dailove H4

Rubber Glove, Dailove H4 H4

Item.#
03340967
Mfr.#
H4
Package Qty.
1Pack(5Pair)
Ship pack of
1
45.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Electricity passes through. These are not high voltage resistant gloves.
Color
Black
Thickness (mm)
0.1
TRUSCO Part Number
324-7384
Middle Finger Length (cm)
7.0
Electrical Resistance Value
10 3 to 10 6 ohm
Purpose
Oil refineries, paint industries, solvent manufacturing, printing industries, and fireworks manufacturing.
Size
S
Material
Table \ and back: Polyurethane
Around Palms (cm)
19.4
Overall Length (cm)
30