Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE

DAILOVE H40

Item.#
03340976
Mfr.#
H40
Package Qty.
1Pack(5Pair)
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Electricity passes through. These are not high voltage resistant gloves.
Overall Length (cm)
30
Thickness (mm)
0.2
Material
Surface, back: Polyurethane
Purpose
Oil refineries, paint industries, solvent manufacturing, printing industries, and fireworks manufacturing.
Color
Black
Size
L
Electrical Resistance Value
103-106ohm