Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DAILOVE

DAILOVE H40

Item.#
03340985
Mfr.#
H40
Package Qty.
1Pack(5Pair)
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Electricity passes through. These are not high voltage resistant gloves.
Overall Length (cm)
30
Thickness (mm)
0.2
Material
Table \ and back: Polyurethane
Purpose
Oil refineries, paint industries, solvent manufacturing, printing industries, and fireworks manufacturing.
Color
Black
Size
M
Electrical Resistance Value
10 3 to 10 6 ohm