Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE
  • DAILOVE
  • DAILOVE

DAILOVE H202

Item.#
03341003
Mfr.#
H202
Package Qty.
1Pair
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since it is a specification pertaining to solvent resistance, when itented to use for heat resistance , please use it safely protecting the heat . Specific solvents -(Methanol, isopropyl alcohol (IPA), acetone, cyclohexanone (Anon), methyl cellosolve,
Overall Length (cm)
30
Palm Width (cm)
12
Middle Finger Length (cm)
8
Color
Transparent
Purpose
For semiconductor plant, biotechnology, dry box, chemical manufacturing, parts cleaning etc.
Thickness (mm)
0.35
Around Palms (cm)
12
Size
L
TGK Product Number
716-23-72-91