Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE

DAILOVE H202

Item.#
03341012
Mfr.#
H202
Package Qty.
1Pair
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since it is a specification pertaining to solvent resistance, when itented to use for heat resistance , please use it safely protecting the heat . Specific solvents -(Methanol, isopropyl alcohol (IPA), acetone, cyclohexanone (Anon), methyl cellosolve,
Overall Length (cm)
30
Palm Width (cm)
11.2
Middle Finger Length (cm)
7.4
Color
Transparency
Purpose
For semiconductor plant, biotechnology, dry box, chemical manufacturing, parts cleaning etc.
Thickness (mm)
0.35
Around Palms (cm)
11.2
Size
M
TGK Product Number
716-23-72-92