Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE

DAILOVE H203

Item.#
03341037
Mfr.#
H203
Package Qty.
1Pair
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Overall Length (cm)
30
Palm Width (cm)
12
Middle Finger Length (cm)
8
Color
Transparency
Purpose
For semiconductor plant, biotechnology, dry box, chemical manufacturing, parts cleaning etc.
Thickness (mm)
0.75
Around Palms (cm)
12
Size
L
Caution
Since it is a specification pertaining to solvent resistance, in case of using it for heat resistance, please use it safely protecting the heat. Specific solvents - (Methanol, isopropyl alcohol (IPA), acetone, cyclohexanone (Anon), methyl cellosolve, ethyl cellosolve, acetonitrile, nitrobenzene, dimethylformamide (DMF), N-methylpyrrolidone (NMP) etc.