Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Die Robe H200

Die Robe H200 H200

Item.#
03341064
Mfr.#
H200
Package Qty.
1Pair
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The adiabatic material is used, but it become hot when temperature of object ones is the 200degree C, with approximately 7 seconds, it is the 150degree C, approximately 15 seconds.However, this figure is only indicative and is not a guaranteed value.When
Color
White
Palm Width (cm)
13.7
Material (reverse side)
Synthetic fibers
Overall Length (cm)
27
Standard
CE MARKING
Thickness (mm)
Including Lining 2.95
Type
Heat-resistant
Purpose
At the time of heatproof work at semiconductor, food factory, washing job with hot water, plated factory, fast food restaurant and cleaning room such as mantle heater
TRUSCO Part Number
324-7325
TGK Product Number
716-23-72-81
Middle Finger Length (cm)
7.6
Instant Heat Resistance
200 deg C
Size
L
Material
Silicone