Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New Palm Fit Gloves
  • New Palm Fit Gloves
  • New Palm Fit Gloves
  • New Palm Fit Gloves
  • New Palm Fit Gloves
  • New Palm Fit Gloves
  • New Palm Fit Gloves
  • New Palm Fit Gloves

New Palm Fit Gloves B0510

4.50 (4)
Item.#
03341073
Mfr.#
B0510
Package Qty.
1Pack(10Pair)
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on the company's packaging, the actual package may differ compared to the image posted.
Material (resin)
Polyurethane
Color (wrist Part)
Tea
Middle Finger Length (cm)
8
Size
L
TGK Product Number
404-23-74-19
Purpose
For quality control (precision, general assembly work), inspection, horticultural farming, automotive industries (electric vehicle / hybrid vehicle)
Material (fiber)
Nylon, polyester
Around Palms (cm)
19.5
Overall Length (cm)
23
TRUSCO Part Number
303-4445
AS ONE Part Number
1-8746-03
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Assembling of electronic components
4
From Japan
On 2016-06-27 17:55:18
Although it is used for the assembly work, since the product being treated is quite small, it is used in conjunction with the fingerstall. I hope there is a thinner coating.
This review is about item#03341195.
Packing of metal paint
5
From Japan
On 2015-04-16 15:40:29
Easy to use, anyone is available
This review is about item#03341073.
Check motorcycle, light work
4
From Japan
On 2014-08-01 14:37:18
Even during hot weather it is easy to use without steaming, the rubber part is weak.
This review is about item#03341195.
Extension electrical work
5
From Japan
On 2013-08-16 17:12:58
Thin, fingers, good movement.
This review is about item#03341195.