Buy more than* S$200* and get FREE SHIPPING

  • Top Fit Gloves
  • Top Fit Gloves
  • Top Fit Gloves
  • Top Fit Gloves
  • Top Fit Gloves
  • Top Fit Gloves

Top Fit Gloves B0601 (simple packaging)

4.62 (21)
Item.#
03341143
Mfr.#
B0601 (simple packaging)
Package Qty.
1Pack(10Pair)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (resin)
Polyurethane
Color
White
Specification
Overlock machining, for both left and right, rubber wrist
Middle Finger Length (cm)
7.5
Weight (g)
18
TGK Product Number
404-23-74-09
Color (wrist Part)
Tea
Material (fiber)
Nylon
Thickness (mm)
0.6
Around Palms (cm)
18.5
Overall Length (cm)
20
Size
L
AS ONE Part Number
7-051-01
Purpose
Work easily wear finger tips parts. Automobile-related industry (electric automobile hybrid car), precision instrument industry.
Customer Reviews
5 star 15
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
21 Customer Reviews
The reviews are automatic translation.
Assembly work
4
From Japan
On 2018-01-17 23:37:08
Although it can not be said that it is superior in terms of cost, it has workability beyond that and it has strength, so I can not use it for other products.
This review is about item#3341125.
Assembling parts
5
From Japan
On 2017-12-19 14:45:11
The fit of the fingertip is good, and it is easy to assemble small parts.
This review is about item#3341125.
For agriculture
5
From Japan
On 2017-05-14 18:34:27
My mother handling herb seedlings purchased for dual use for ordinary rubber gloves that does not handle fingers' rough hands. Since it is only fingertip protection, it seems easy to do the implantation work! It is!
This review is about item#37090094.
Deburring
4
From Japan
On 2016-10-10 19:00:36
XL size may be available. I will last long.
This review is about item#37090112.
Inspection work of printed matter
5
From Japan
On 2016-10-03 17:22:12
At first I felt a bit high, but I breathed well and it will not be able to steam even for a long time work. It is durable and lasts more than twice the glove for inspection until now. Worker's reputation is also very good
This review is about item#3341134.
Inspection work of printed matter
5
From Japan
On 2016-10-03 17:21:18
At first I felt a bit high, but I breathed well and it will not be able to steam even for a long time work. It is durable and lasts more than twice the glove for inspection until now. Worker's reputation is also very good
This review is about item#3341125.
Product inspection
5
From Japan
On 2016-01-29 15:29:21
It is easy to fit and work during inspection work. I repeat every month.
This review is about item#03341134.
Precision instrument assembly
4
From Japan
On 2015-09-14 14:47:25
This glove fits hands and is easy to use but somewhat expensive
This review is about item#03341125.
Precision processing parts assembly
5
From Japan
On 2014-08-13 13:12:06
It fits to the fingertip, and the slip prevention processing is also firmly processed and I am very satisfied
This review is about item#03341134.
Sorting work
4
From Japan
On 2014-06-20 10:28:24
Firm making and easy to use
This review is about item#03341125.