Buy more than* S$200* and get FREE SHIPPING

  • New Palm Fit Gloves
  • New Palm Fit Gloves
  • New Palm Fit Gloves
  • New Palm Fit Gloves
  • New Palm Fit Gloves
  • New Palm Fit Gloves
  • New Palm Fit Gloves
  • New Palm Fit Gloves

New Palm Fit Gloves B0510

4.50 (4)
Item.#
03341195
Mfr.#
B0510
Package Qty.
1Pack(10Pair)
Ship pack of
1
42.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Depending on the company's packaging, the actual package may differ compared to the image posted.
Material (resin)
Polyurethane
AS ONE Part Number
1-8746-02
Around Palms (cm)
18.5
Overall Length (cm)
22
TGK Product Number
404-23-74-18
Purpose
For quality control (precision, general assembly work), inspection, horticultural farming, automotive industries (electric vehicle / hybrid vehicle)
Material (fiber)
Nylon, polyester
Color (wrist Part)
Green
Middle Finger Length (cm)
7.7
Size
M
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Assembly of electronic components
4
From Japan
On 2016-06-27 17:55:18
It has been used in the construction work, but the product you are dealing has in conjunction with the finger sack for fairly small. Coating of I more thin ones may if any.
This review is about item#03341195.
Packing of metal paint
5
From Japan
On 2015-04-16 15:40:29
I love easy to use anyone
This review is about item#03341073.
Inspection of the bike, light work
4
From Japan
On 2014-08-01 14:37:18
Easy to use, not stuffy, even hot season, I feel the rubber portion is weak.
This review is about item#03341195.
Extension electrical work
5
From Japan
On 2013-08-16 17:12:58
Thin fingers, good movement.
This review is about item#03341195.