Buy more than* S$200* and get FREE SHIPPING

  • Fit Gloves
  • Fit Gloves
  • Fit Gloves
  • Fit Gloves
  • Fit Gloves
  • Fit Gloves
  • Fit Gloves

Fit Gloves B0610

5.00 (4)
Item.#
03341204
Mfr.#
B0610
Package Qty.
1Pack(10Pair)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Light electrical, precision, and general mechinery assembly work Various institutions Agriculture and gardening.
Color
White
Material
Nylon
Size
S
TGK Product Number
404-23-74-04
Color (wrist Part)
Yellow
Middle Finger Length (cm)
6.4
Gauge Number
13
Thickness (mm)
0.6
Overall Length (cm)
17
TRUSCO Part Number
354-2840
AS ONE Part Number
7-052-19
Around Palms (cm)
15.5