Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fit Gloves
  • Fit Gloves
  • Fit Gloves
  • Fit Gloves
  • Fit Gloves
  • Fit Gloves
  • Fit Gloves

Fit Gloves B0610

5.00 (4)
Item.#
03341213
Mfr.#
B0610
Package Qty.
1Pack(10Pair)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Light electrical, precision, and general mechinery assembly work Various institutions Agriculture and gardening.
Color
White
Material
Nylon
Overall Length (cm)
18
TRUSCO Part Number
303-4470
AS ONE Part Number
7-052-09
Around Palms (cm)
17
Gauge Number
13
Thickness (mm)
0.6
Middle Finger Length (cm)
6.6
Size
M
TGK Product Number
404-23-74-05
Color (wrist Part)
Green
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Sorting work etc
5
From Japan
On 2016-03-31 14:46:15
It has good reputation because it's durable
This review is about item#03341213.
Used when handling inspection products
5
From Japan
On 2014-12-10 16:10:51
I have used it for many years. It is very easy to use. I bought it with monotaro because money was less expensive than other companies! It is!
This review is about item#03341213.
Painting work
5
From Japan
On 2013-10-23 16:40:34
It is a little expensive in terms of price. The use period is stronger than the thought rather than the feeling, it can be used for a long time. good!
Maintenance etc. Detailed work
5
From Japan
On 2011-07-15 13:08:40
In a hot fit that is very fit and easy to use, gloves are bad feeling, so if you are of this type you can not mind it
This review is about item#03341222.