Buy more than* S$200* and get FREE SHIPPING

  • Fit Gloves
  • Fit Gloves
  • Fit Gloves
  • Fit Gloves
  • Fit Gloves
  • Fit Gloves
  • Fit Gloves

Fit Gloves B0610

5.00 (4)
Item.#
03341222
Mfr.#
B0610
Package Qty.
1Pack(10Pair)
Ship pack of
1
26.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Light electrical, precision, and general mechinery assembly work Various institutions Agriculture and gardening.
Color
White
Material
Nylon
TGK Product Number
404-23-74-06
Color (wrist Part)
Brown
Middle Finger Length (cm)
7.0
Size
L
Gauge Number
13
Thickness (mm)
0.6
TRUSCO Part Number
303-4461
AS ONE Part Number
7-052-29
Around Palms (cm)
18
Overall Length (cm)
19
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Sorting work other
5
From Japan
On 2016-03-31 14:46:15
Reputation is good because there is a good durability
This review is about item#03341213.
Used when dealing with the inspection items
5
From Japan
On 2014-12-10 16:10:51
It has been used for many years. It is very easy to use. Amount was purchased in Monotarou's because it was cheaper than other companies! !
This review is about item#03341213.
Paint job
5
From Japan
On 2013-10-23 16:40:34
Of price to a little high. Use period, than I thought than Hameta feel, use strong and long. good!
Maintenance such fine work
5
From Japan
On 2011-07-15 13:08:40
Very easy to use and fit Good not to worry if the pale hand of this type because the gloves has a bad feeling when hot
This review is about item#03341222.