Buy more than* S$200* and get FREE SHIPPING

  • Extension Bar

Extension Bar E-202

by HERO
1.00 (1)
Item.#
03341545
Mfr.#
E-202
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug Angle x Overall Length (mm)
6.35 x 50
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of food processing machinery.
1
From Japan
On 2011-05-19 10:27:51
Just after confirming the degree of fit of the socket a few times the locked part broke.
This review is about item#03341572.