Buy more than* S$200* and get FREE SHIPPING

  • Gear less combination wrench

Gear less combination wrench GC-8

by HERO
4.50 (4)
Item.#
03341834
Mfr.#
GC-8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Description 2
Easy turning , tightening and loosening of head even in narrow places .It is a a long-life Mirror polish finish .
Overall Length (mm)
143
Nominal Dimension (mm)
8
Width Across Flat (mm)
8
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I am using it for maintenance of motorcycles, cars.
5
From Japan
On 2016-01-12 18:25:58
Recently 8 mm size nut and 8 mm size bolt are used many, so it is easy to use because it purchased, it is a cheap tool but it is a good item.
This review is about item#03341834.
Machine assembly work
4
From Japan
On 2014-05-09 13:05:54
Things are nice, but when you buy a single item you have a stick. It can not be cleaned cleanly ... The polished tool of the corner is not peeled off It may be taken away with a sticker peeling spray etc. with regret feeling, but it is troublesome.
I am using it for disassembly repair of industrial machinery.
4
From Japan
On 2010-09-05 10:38:38
Quick operation is possible with the ratchet function. However, it is difficult to distinguish between tightening side and loosing side, so I want a clear marker.
This review is about item#03341852.
Motorcycle · Car Maintenance
5
From Japan
On 2009-12-10 01:58:07
It is handy to use even in a narrow place not turning with a gear wrench or twelve painting spanner. If the outer shape is a bit smaller and the thickness is thinner, it is a more useful tool ...
This review is about item#03341852.