Buy more than* S$200* and get FREE SHIPPING

  • Gear less combination wrench

Gear less combination wrench GC-10

by HERO
4.50 (4)
Item.#
03341843
Mfr.#
GC-10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Description 2
Easy turning , tightening and loosening of head even in narrow places .It is a a long-life Mirror polish finish .
Width Across Flat (mm)
10
Overall Length (mm)
162
Nominal Dimension (mm)
10
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Motorcycle, has been used in auto maintenance.
5
From Japan
On 2016-01-12 18:25:58
Since recently that of nuts and 8 mm size of 8 mm size bolt is being used a lot, good usability reason was purchased, is a low-cost of the tool is a good article.
This review is about item#03341834.
Assembly of the machine
4
From Japan
On 2014-05-09 13:05:54
Things How can good, but it comes with a seal at the time purchased separately. ... It is, that does not cleanly peeling Unfortunately I feel seal rest is polished tool of much trouble do not peel off It might get in Toka seal peeling spray, but it is cumbersome.
We use to overhaul the industrial machine machine.
4
From Japan
On 2010-09-05 10:38:38
Quick work with the ratchet function is available. However, because it is difficult to distinguish the side to loosen the side of tightening, it is a place easy-to-understand landmark want.
This review is about item#03341852.
Maintenance of bike-car
5
From Japan
On 2009-12-10 01:58:07
You come in handy to use even small place that does not rotate in the Giyarenchi and 12 strokes spanner. A small little more shape, if thin thickness, it's a more usable tool, but ...
This review is about item#03341852.