Buy more than* S$200* and get FREE SHIPPING

  • A Ratchet Wrench With An Angle
  • A Ratchet Wrench With An Angle
  • A Ratchet Wrench With An Angle
  • A Ratchet Wrench With An Angle
  • A Ratchet Wrench With An Angle

A Ratchet Wrench With An Angle 1129680

4.71 (7)
Item.#
03342281
Mfr.#
1129680
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Forwarding Angle (Degree)
22.5
Width (mm)
45
Overall Length (mm)
235
Thickness (mm)
14
Number of Gears
16
Nominal Dimension (mm)
19x21
Dimension (mm)
19x21
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-09-13 08:27:10
There is a sense of stability over the thing that was used before and it is easy to enter power and it is excellent also in COSPA.
This review is about item#03342333.
Replacement of brush of direct current machine
5
From Japan
On 2017-04-22 18:29:21
Easy to use in a narrow place. It covers bad system.
This review is about item#3342342.
During machine maintenance
4
From Japan
On 2016-08-18 17:23:09
It can be used smoothly and can be switched smoothly. Metal part? I felt that my fingers slipped forward when I put my fingers on, and personally I should have bought a swinging ratchet combination even if the specular type was good or even a little long.
This review is about item#3342333.
Maintenance of cars
4
From Japan
On 2015-07-28 17:30:45
Easy to use. I do not know about durability yet
This review is about item#03342351.
Tightening / loosening of bolt / nut
5
From Japan
On 2015-03-08 15:29:22
The ratchet is a little finer and it is easier to work in a narrow place.
This review is about item#03342342.
Close the plug
5
From Japan
On 2014-09-28 13:30:40
Satisfied
This review is about item#03342306.
Used for parts detachment at the time of automobile sheet metal
5
From Japan
On 2014-03-22 15:42:44
It is used frequently when detaching automobile parts. Since it is a consumable item in a sense, it is planned to replace it if a problem occurs.
This review is about item#03342333.