Buy more than* S$200* and get FREE SHIPPING

  • A Ratchet Wrench With An Angle
  • A Ratchet Wrench With An Angle
  • A Ratchet Wrench With An Angle
  • A Ratchet Wrench With An Angle
  • A Ratchet Wrench With An Angle

A Ratchet Wrench With An Angle 1129670

4.60 (5)
Item.#
03342297
Mfr.#
1129670
Package Qty.
1PC
Ship pack of
1
16.23 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Forwarding Angle (Degree)
22.5
Nominal Dimension (mm)
17x19
Dimension (mm)
17x19
Width (mm)
40
Number of Gears
16
Overall Length (mm)
205
Thickness (mm)
14
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
4
From Japan
On 2016-08-18 17:23:09
Smoothly you can use without been able to switch problem. Metal part? There is a feeling that finger and put a finger to slide to the front to be Be personally was good specular type I wonder if even I should have bought swing ratchet combi a little longer.
This review is about item#3342333.
The main auto maintenance is
4
From Japan
On 2015-07-28 17:30:45
Easy-to-use. I do not know yet about the durability
This review is about item#03342351.
Tightening and loosening of bolts and nuts
5
From Japan
On 2015-03-08 15:29:22
Ratchet is is easy to work in a place where people a little bit more fine is narrow.
This review is about item#03342342.
Plug and tighten
5
From Japan
On 2014-09-28 13:30:40
Satisfaction
This review is about item#03342306.
Used for parts desorption at the time of the automobile sheet metal
5
From Japan
On 2014-03-22 15:42:44
It frequently used at the time of auto parts desorption. Since there is a sense consumables, it is scheduled to Kaikaeru if a problem occurs.
This review is about item#03342333.