Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • A Ratchet Wrench With An Angle
  • A Ratchet Wrench With An Angle
  • A Ratchet Wrench With An Angle
  • A Ratchet Wrench With An Angle
  • A Ratchet Wrench With An Angle

A Ratchet Wrench With An Angle 1129660

4.71 (7)
Item.#
03342306
Mfr.#
1129660
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Forwarding Angle (Degree)
22.5
Thickness (mm)
14
Nominal Dimension (mm)
14x17
Dimension (mm)
14x17
Number of Gears
16
Width (mm)
40
Overall Length (mm)
205
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-09-13 08:27:10
There is a sense of stability over the thing that was used before and it is easy to enter power and it is excellent also in COSPA.
This review is about item#03342333.
Replacement of brush of direct current machine
5
From Japan
On 2017-04-22 18:29:21
Easy to use in a narrow place. It covers bad system.
This review is about item#3342342.
During machine maintenance
4
From Japan
On 2016-08-18 17:23:09
It can be used smoothly and can be switched smoothly. Metal part? I felt that my fingers slipped forward when I put my fingers on, and personally I should have bought a swinging ratchet combination even if the specular type was good or even a little long.
This review is about item#3342333.
Maintenance of cars
4
From Japan
On 2015-07-28 17:30:45
Easy to use. I do not know about durability yet
This review is about item#03342351.
Tightening / loosening of bolt / nut
5
From Japan
On 2015-03-08 15:29:22
The ratchet is a little finer and it is easier to work in a narrow place.
This review is about item#03342342.
Close the plug
5
From Japan
On 2014-09-28 13:30:40
Satisfied
This review is about item#03342306.
Used for parts detachment at the time of automobile sheet metal
5
From Japan
On 2014-03-22 15:42:44
It is used frequently when detaching automobile parts. Since it is a consumable item in a sense, it is planned to replace it if a problem occurs.
This review is about item#03342333.