Buy more than* S$200* and get FREE SHIPPING

  • Automatic monkey plyers
  • Automatic monkey plyers
  • Automatic monkey plyers
  • Automatic monkey plyers

Automatic monkey plyers 1120930

5.00 (2)
Item.#
03342631
Mfr.#
1120930
Package Qty.
1PC
Ship pack of
1
50.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Maximum Diameter (phi mm)
38
Length (mm)
230
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of vending machines
5
From Japan
On 2017-02-11 13:00:17
Easily mounted on the connection of the syrup dispenser that is placed, such as the drink bar
This review is about item#3342647.
At the time of maintenance of the machine
5
From Japan
On 2017-01-15 20:58:23
It is very easy to use lightly. Power is also easy to handle without the need.
This review is about item#3342647.