Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Automatic monkey plyers

Automatic monkey plyers 1120920

5.00 (2)
Item.#
03342647
Mfr.#
1120920
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Maximum Diameter (phi mm)
25
Length (mm)
170
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of vending machines
5
From Japan
On 2017-02-11 13:00:17
Easy attachment to dispenser syrup connections on drink bar etc
This review is about item#3342647.
During machine maintenance
5
From Japan
On 2017-01-15 20:58:23
It is light and very easy to use. You can handle easily without the power.
This review is about item#3342647.