Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Combination Pliers 200mm
  • Combination Pliers 200mm
  • Combination Pliers 200mm

Combination Pliers 200mm 1120700

3.50 (2)
Item.#
03342674
Mfr.#
1120700
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Purpose
Cut, grasp, clip., Cut, grasp, clip.
Hardness
HRC40 to 50
Specification
Whole hardening
Cutting Capacity (phi mm) Steel Wire
2.6
Material
S55C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-07-04 20:52:31
Although I was using KTC grip-equipped combination pliers, under the environment of oil immersion or solvent use, that resin grip slips because it gets stretched out and the grip slips off, so the same type of bolt not protruding I looked for and bought it. It's almost overworked and it's almost a year, but it's a good product without Giza wearing out unexpectedly. Since the bolt is buried, it is a little troublesome to tighten up again when it is loose occasionally. It seems that it can be used for a long time, so it is out of print at around the time of replacement so I am worried about that.
This review is about item#3342674.
Various work
2
From Japan
On 2016-05-19 15:32:26
I was not able to find what I loved for many years, I was able to purchase this item just because I was handy, but I was disappointed that it was quite different from what I thought. Although it was a display with a thin shape, it is not a line song of someone's song, but it is unfamiliar to old-age items that I lost unnecessarily unnecessarily, but it may be found at the time of stopping searching. . .
This review is about item#03342674.