NoteBuy more than* S$150* and get FREE SHIPPING

  • Wire cutter, aluminium type

Wire cutter, aluminium type 1122810

by M&M
3.00 (1)
Package Qty.
Ship pack of
11.48 SGD
Shipped after 2016-10-31
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
About 4
Cutting Capacity (phi mm) Steel Wire
About 4
Thickness (mm)
Description 2
Easy cutting with one hand.
Cutting Capacity (phi mm) Hard Wire
About 1.5
Overall Length (mm)
Width (mm)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle wire relationship, cutting of thin-bis
From Japan
On 2013-12-11 18:58:53
Enough to shift the wire (1.2mm) cut. I am grateful to expire things that can not be in the nippers. But, when you try to processing and thin (washer), cutting edge poor caulking accuracy of the bracket is moved to a position such as scissors. In other words, it must be prepared that there may be thing that can not be by mono since the strike-slip I wonder if a little open feeling also conjunction of the cutting edge? Strand in the feeling that is sometimes not expired and sputtering. But it is also the view that thankfully does not Yuka flying, subtle. Since the price is good to prominence, the dimension that the performance will forgive even "this mon will." After that, it is really light. When the lift with the intention of Zusshiri the dual eating cut of iron as I think I "there?". That point is very good. It is advantage to be praised.
This review is about item#03342911.