Buy more than* S$200* and get FREE SHIPPING

  • Bolt Clipper

Bolt Clipper BC-0760

by MCC
5.00 (4)
Item.#
03342945
Mfr.#
BC-0760
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Only for cutting soft materials, Only for cutting soft materials, Only for cutting soft materials, Only for cutting soft materials
Nominal Dimension (mm)
600
Overall Length (mm)
625
Cutting Diameter (mm)
10 (Less than 80 HRB) 9 (Less than 20 HRC)
Type
Cutter
Weight (kg)
2.50
TRUSCO Part Number
170-1258
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cutting the number etc.
5
From Japan
On 2017-05-22 16:07:04
I use it when cutting the number lines and wires. Since it can be adjusted, it seems that the lifetime will be longer if only a little. I am using the thing of this manufacturer because the sharpness is also good.
This review is about item#3342936.
Line break
5
From Japan
On 2014-08-28 13:45:38
I have been using it for 15 years, but it is very convenient because it lasts longer and can be adjusted. I would like to continue using it.
This review is about item#36720731.
Cut of round bars of 9 mm or less
5
From Japan
On 2014-05-07 22:14:10
Replace the same thing purchased 15 years ago. I think that it is a good thing because it can cut reliably.
This review is about item#03342945.
I am using it for pipes and rebar cutlets.
5
From Japan
On 2013-11-30 04:39:11
Easy to cut even out of reach of electricity. Easy to use.
This review is about item#03342963.