Buy more than* S$200* and get FREE SHIPPING

  • Bolt Clipper

Bolt Clipper BC-0790

by MCC
5.00 (3)
Item.#
03342963
Mfr.#
BC-0790
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Only for cutting soft materials, Only for cutting soft materials
Nominal Dimension (mm)
900
Overall Length (mm)
925
Cutting Diameter (mm)
16 (Less than 80 HRB) 13 (Less than 20 HRC)
Type
Cutter
Weight (kg)
5.90
TRUSCO Part Number
170-1274
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Annealing wire cutting, cutting Shigunodo
5
From Japan
On 2014-08-28 13:45:38
I use from 15 years ago, but it is very useful because it can be adjusted to be long-lasting. I want to be using from now on.
This review is about item#36720731.
Cut, such as the following round bar 9mm
5
From Japan
On 2014-05-07 22:14:10
Instead of buying the same thing that was purchased 15 years ago. I think a good thing as it can reliably cut.
This review is about item#03342945.
We pipes and rebar cutlet and secondary use.
5
From Japan
On 2013-11-30 04:39:11
It can be cut easily even out of the reach of electricity. Easy to use.
This review is about item#03342963.