Buy more than* S$200* and get FREE SHIPPING

  • Bolt Clipper

Bolt Clipper BC-0710

by MCC
5.00 (3)
Item.#
03342972
Mfr.#
BC-0710
Package Qty.
1PC
Ship pack of
1
409.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
Only for cutting soft materials, Only for cutting soft materials
2014 TRUSCO Published Page
2-0596
Weight (kg)
8.05
TRUSCO Part Number
170-1282
Type
Cutter
Nominal Dimension (mm)
1050
Overall Length (mm)
1080
Cutting Diameter (mm)
18 (Less than 80 HRB) 15 (Less than 20 HRC)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Annealing wire cutting, cutting Shigunodo
5
From Japan
On 2014-08-28 13:45:38
I use from 15 years ago, but it is very useful because it can be adjusted to be long-lasting. I want to be using from now on.
This review is about item#36720731.
Cut, such as the following round bar 9mm
5
From Japan
On 2014-05-07 22:14:10
Instead of buying the same thing that was purchased 15 years ago. I think a good thing as it can reliably cut.
This review is about item#03342945.
We pipes and rebar cutlet and secondary use.
5
From Japan
On 2013-11-30 04:39:11
It can be cut easily even out of the reach of electricity. Easy to use.
This review is about item#03342963.