Buy more than* S$200* and get FREE SHIPPING

  • 6.35m/m Inserting Angular Millimeter Size Holder A

6.35m/m Inserting Angular Millimeter Size Holder A 1133250

4.40 (5)
Package Qty.
Ship pack of
25.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Ratchet Length (mm)
Set Contents
6.35 mm squareuare, quick-release ratchet handle.6.35 mm squareuare socket (5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm)
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Disassembly in case of fan cleaning
From Japan
On 2017-10-26 14:31:38
Good work. It is compact, easy to use and is likely to be used for a long time.
This review is about item#3343024.
Light maintenance of car
From Japan
On 2014-08-08 18:47:23
It was easy to use with a compact socket wrench set, the quality was also a solid feeling of use feeling. It was still good if 14 mm was available, but I am satisfied with price and quality as well.
This review is about item#03343024.
Repair of foreign car
From Japan
On 2014-05-21 19:02:39
BUICKREGAL 's repair did not lose a 5, 5 mm box so I bought this product The price was cheap and I thought it would be nice to use even the box alone but with the things of a foreign manufacturer that we are using for many years I am using it as a repair tool for a business trip that the ratchet is firm as far as it does not change
This review is about item#03343024.
Work in a narrow area
From Japan
On 2013-06-14 13:31:45
I think it's good
This review is about item#03343024.
Maintenance of motorcycle
From Japan
On 2013-03-24 17:53:05
Used in a narrow place Where the wrench of 9.5 does not enter Other cheap ones have 6.35 - 9.5 conversion type but the head is too big to enter. This product was exclusively for 6.35 and the head was small, so it was usable for narrow handling, it is perfect if you have a socket extension.
This review is about item#03343024.