Buy more than* S$200* and get FREE SHIPPING

  • 9.5M/M Inserting Angular Inch Size Holder Attachin

9.5M/M Inserting Angular Inch Size Holder Attachin 1133270

4.00 (7)
Item.#
03343042
Mfr.#
1133270
Package Qty.
1Set(11PCSet)
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Ratchet Length (mm)
200
Set Contents
9.5 mm squareuare, quick-release ratchet handle.9.5mm squareuare socket (1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16)
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance, inch size was necessary.
5
From Japan
On 2017-01-27 23:20:27
It was easy to use with solid items, I was extremely satisfied.
This review is about item#3343042.
As an inch tool
4
From Japan
On 2016-12-02 12:14:08
Many times I was asked to maintain the Harley, I bought it because I needed an inch tool.
This review is about item#3343042.
Loosen inch size bolts or tighten
2
From Japan
On 2014-06-04 20:09:18
It is not good because the shaft's forward / reverse switching was a push type. The smaller the size, the bigger the difference in size with the bolt and the bolt of the smallest size is not troubled because it can not lose torque so much.
This review is about item#03343042.
Desorption of hexagonal nut
4
From Japan
On 2013-09-10 13:49:34
Compact and easy to use. The price is reasonable. It is better if a firm case comes with it.
This review is about item#03343042.
Company repair
5
From Japan
On 2013-03-19 20:44:24
I am very satisfied.
This review is about item#03343042.
To my favorite car · · ·
4
From Japan
On 2011-11-02 18:30:05
The main sizes used in general are in line and easy to use
This review is about item#03343042.
Foreign vehicle maintenance etc.
4
From Japan
On 2011-02-12 21:11:17
There are no complaints, especially goods. I think that the amount is reasonable but I think that selling only sockets would not get lost at the time of purchase if the amount dropped without ratchet.
This review is about item#03343042.