Buy more than* S$200* and get FREE SHIPPING

  • Home belt wrench Big size
  • Home belt wrench Big size
  • Home belt wrench Big size

Home belt wrench Big size 1121300

Item.#
03343112
Mfr.#
1121300
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
You can not choose color
Operating Range (mm)
Diameters 20-160
Overall Length (mm)
290
Width (mm)
100
Purpose
For pipes! For light bulbs!
Color
Red, blue, yellow
Thickness (mm)
30