Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets All Aluminum

Blind Rivets All Aluminum AA42

by TIW
5.00 (1)
Item.#
03343794
Mfr.#
AA42
Package Qty.
1Box(1000PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Round Head, Head Diameter
6.4
Package Quantity
1000
Material
All-aluminum
Round Head Rivet Length (mm)
6.6
Caution
To use blind rivet, dedicated tool riveter is required.
Bore Diameter
3.3
Nominal Diameter (mm)
3.2
Cauking Thickness (mm)
1.6 to 3.2
Rivet NO.
42
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the member is fixed
5
From Japan
On 2017-09-16 16:07:55
Purchased as inventory. The price is also easy, I received goods immediately and we are sorry for the bottom side.
This review is about item#3343794.